Strip Light, 120/277 V, 44 W, LED Lamp, 4760 Lumens, 4000K Color Temp, 50,000 hr Average Life
- Mfr # 4SLSTP4040DD-UNV
- Zoro # G014546737
product price:Â
$
85.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4SLSTP4040DD-UNV
- Zoro #
- G014546737
- UPC #
- 80083705825
- Country of Origin
- China
Description
The Metalux AP, SLSTP LED strip light series is focused on the core of the strip lighting needs with 8 ft, 4 ft and 2 ft options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the 8 ft - eliminating the tandem appearance. In addition, these strip lights have quick installation features making them suitable for single or continuous row applications. Targeted at distributor stock requirements, the SLSTP is an ideal choice for stock and design build applications. All models are DesignLights Consortium DLC listed and the 120 V models are ENERGY STAR certified to enable rebates and maximize payback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.