Shop METALUX
See all product information
Create Account
Strip Light Fixture, 120/277 V, 29 W, 2-Lamp, LED Lamp, Cool White Light
- Mfr # SLES2T82G40
- Zoro # G125010424
product price:Â
$
84.25
/ea
Key Features
Operating Temp. Range
-20 to 45 deg C
Housing Finish
White
Rated Life
50000 hr
Mounting Type - Floodlights
Chain Surface
Lumens
3,600 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLES2T82G40
- Zoro #
- G125010424
- UPC #
- 80083297856
- Country of Origin
- Mexico
- Operating Temp. Range
- -20 to 45 deg C
- Housing Finish
- White
- Rated Life
- 50000 hr
- Mounting Type - Floodlights
- Chain Surface
- Lumens
- 3,600 Lumens
- Dimmable / Non-Dimmable
- Non-Dimmable
- Lamp Type
- LED
- Lamp Quantity
- 2
- Light Color
- Cool White
- Voltage
- 120/277 V
- Color Rendering Index
- 80
- Housing Material
- Steel
- Watts
- 29 W
- Color Temperature
- 4,000 K
Dimensions
- Width
- 4.25 in
- Height
- 3.88 in
- Length
- 48 in
Description
Metalux Strip Light Fixture, 120/277 V, 0.24 A at 120 V, 0.1 A at 277 V, Wattage Rating: 29 W, Number of Lamps: 2, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 4000 K, Lumens: 3600 Lumens, Light Color: Cool White, Dimmable: Non-Dimmable, Temperature Rating: -20 to 45 deg C, Steel, White, Dimensions: 48 in L x 4.25 in W x 3.88 in H, Chain, Surface Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.