This item is Discontinued.

Metalux T8 Strip Fixture Retrofit, 2 Lamp, 8Ft, 32W 8ECS-232-W-UNV-EB81PLUS-U

T8 Strip Fixture Retrofit, 2 Lamp, 8Ft, 32W (Discontinued)

  • Mfr # 8ECS-232-W-UNV-EB81PLUS-U
  • Zoro # G4593714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8ECS-232-W-UNV-EB81PLUS-U
Zoro #
G4593714
UPC #
080083650880
Country of Origin
Mexico

Dimensions

Length
48"
Width
4 to 5-1/4"
Width (In.)
9-3/4"
Length (In.)
48"
Fixture Size (Ft.)
1 X 8
Fixture Size
1 X 8

Details

Item
Retrofit Kit
Type
T8 Strip Fixture
For Use With
Strips or Industrials
Socket Type
Shunted T8 Skts
Number of Lamps
0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Kit Contents
20 Brackets,20 1/4 Turns, 25 Tek Screws,40 Twist Lock Shunted Sockets And 10 4' white 91% Aluminum Reflectors
Recommended Ballast @ 120/277V
CEE Listed Ballast installed
Recommended Ballast @ 120V
CEE Listed Ballast installed
Recommended Ballast @ 277V
CEE Listed Ballast installed
Includes
(1) 2 Lamp Ballast, (4) Socket Brackets, (4) 1/4 Turn Clips, (9) Screws, (4) Twist Lock Shunted Sockets, and (2) White Reflectors
Construction Material
Steel and Aluminum
Fixtures Per Kit
1
Recommended Lamp
4FT T8 32W or Energy Saving Fluorescent Lamps
Fixtures per Kit
1

Description

Retrofit Kit, Kit Contents 20 Brackets,20 1/4 Turns, 25 Tek Screws,40 Twist Lock Shunted Sockets And 10 4' white 91 Percent Aluminum Reflectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.