Wraparound Light, 120 V, 20 W, LED Lamp, 2100 Lumens, 3000, 3500, 4000 K Color Temp
- Mfr # 2NW20C3R
- Zoro # G425013118
product price:Â
$
73.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2NW20C3R
- Zoro #
- G425013118
- UPC #
- 80083257423
- Country of Origin
- Viet Nam
Description
Metalux Wraparound Light, 120 V, Wattage Rating: 20 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 3000, 3500, 4000 K, Lumens: 2100 Lumens, Light Color: Bright White/Neutral White/Soft White, Shade Type: Frosted, Shade Material: Acrylic, Fixture Material: Steel, Fixture Color: White, Dimensions: 24.45 in L x 5.31 in W x 2.13 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.