Dump Pump, 6.38 CID, Bi-rotational, Remote Mount, 1 NPT
- Mfr # 250107
- Zoro # G603534299
product price:
$
719.99
/ea
Free Shipping & Returns
Key Features
Displacement (Cu. In./Rev.)
6.38 in
Max. Pressure
2500 PSI
Max. RPM
1800 RPM
Ports (Outlet)
1 in
Flow Rate
39 @ 1200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250107
- Zoro #
- G603534299
- UPC #
- 615986057520
- Country of Origin
- United States
Details
- Displacement (Cu. In./Rev.)
- 6.38 in
- Max. Pressure
- 2500 PSI
- Max. RPM
- 1800 RPM
- Ports (Outlet)
- 1 in
- Flow Rate
- 39 @ 1200 RPM
- Weight
- 69 lbs
Description
Genuine Metaris Dump Pump are known for their ruggedness, reliability and interchangeability. Available in both the 101 Remote Mount and the 102 Direct Mount configurations and C or G frames, these Pump offer cast iron construction, a variety of displacements and “Air Shift” capabilities. Our Dual Pressure Dump Pump come equipped with two relief pressures on them: high pressure 3000 psi for Walking Floor® applications and low pressure 2000 psi for dump applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.