This item is Discontinued.

Metaverse Metaverse R960363-0120000-AEAAAAEAN4 13.25 x 13.25 in. Kissing Cardinals Framed Wall Art by Mary Miller Veazie R960363-0120000-AEAAAAEAN4

This item is Discontinued.

Metaverse

Metaverse R960363-0120000-AEAAAAEAN4 13.25 x 13.25 in. Kissing Cardinals Framed Wall Art by Mary Miller Veazie (Discontinued)

Mfr # R960363-0120000-AEAAAAEAN4
Zoro # G103901782
UPC # 193302020156
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R960363-0120000-AEAAAAEAN4
Zoro #
G103901782
UPC #
193302020156
Country of Origin
China

Description

Kissing Cardinals by Mary Miller Veazie is a high quality piece of framed artwork. It has a Black Deep Box frame and is finished with high quality glass. There is a sawtooth hanger on the back for easy hanging. Hand made in the USA. 100% Satisfaction Guaranteed.

Specifications
  • Print Title: Kissing Cardinals
  • Artist: Mary Miller Veazie
  • Finished Size: 13.25" H x 13.25" W
  • Image Size: 12" x 12"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.