Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron, 80W, 110VAC, MX Series

  • Mfr # MX-H1-AV

  • Zoro # G1879565


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Watts
80
Includes
(2) Grips, Cartridge Removal Pad
Application
Soldering
Voltage
110
Features
Advanced Hand-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-H1-AV
Zoro #
G1879565
UPC #
-
Country of Origin
China

Details

Item
Soldering Iron
Watts
80
Includes
(2) Grips, Cartridge Removal Pad
Application
Soldering
Voltage
110
Features
Advanced Hand-piece
Operating Voltage
110V
Standards
CE
Design
MX Series
Fits With
MX-500, MX-5000, MX-5200 Soldering Stations
Series
MX
Tip
MX Series
Finish
Black/Silver
For Use With
STTC, SMTC Cartridges
Grip
Yes
Handle
Steel/Plastic
Cord
Yes
Display
No
Heat Shield
No
Temp. (F)
50 Degrees to 104 Degrees
Operating Temperature (Maximum)
104 Degrees F
Compatible Tip Series
SMTC, STTC
Power Consumption (Maximum)
80 W
Number of Tips Included
0
Operating Temperature (Minimum)
50 Degrees F
Product Type
Soldering Iron
Tip Manufacturer Model Number
MX
ESD Safe
Yes
Handpiece Connection Type
Plug
Compatible Station
MX-500AV; MX-5210; MX-5211; MX-5241; MX-5251
Plug Type
Station Connector
Includes Heating Element
No

Description

Soldering Iron, Compatible Station MX-500AV; MX-5210; MX-5211; MX-5241; MX-5251, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 104 Degrees F, Operating Temperature (Minimum) 50 Degrees F, Operating Voltage 110V, ESD Safe Yes, Plug Type Station Connector, Series MX, Product Type Soldering Iron, Includes (2) Grips, Cartridge Removal Pad, Includes Heating Element No, Number of Tips Included 0, Application Soldering, Compatible Tip Series SMTC, STTC, Features Advanced Hand-piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.