Modular Test Lead Kit, 3 1/3 ft, Silicone, Red, Black
Mfr # DL243D
Zoro # G4135083
product price:Â $73.99
/eaKey Features
Length
3 1/3 ft
Color
Red,Black
Includes
Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probes
For Use With
Any Multimeter or Clamp Meter
Wire Insulation
Silicone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DL243D
Zoro #
G4135083
UPC #
095969780797
Country of Origin
China
Dimensions
Length
3 1/3 ft
Length - Test Lead
3 ft 4 in
Lead Length
40"
Details
Item
Modular Test Lead Kit
Color
Red,Black
Includes
Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probes
For Use With
Any Multimeter or Clamp Meter
Wire Insulation
Silicone
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Modular Test Lead Kit
Includes - Test Lead Kit
Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probes
Test End Termination
Alligator Clips, Probe, Spade Lugs
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, Test Instrument That Accepts a Standard Shrouded Banana Plug, Includes Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probes, Length 3 3/8 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Alligator Clip, Standard Probe, Spade Lug, Maximum Current 10 A, Meter Connection End Size 0.16 in, Wire Insulation Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.