Shop FLUKE
See all product information
Create Account
EV Charging Station Tester, LCD, 10hr
- Mfr # FLK-FEV500/CCS1 PRO
- Zoro # G824081084
product price:Â
$
12,819.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Batteries Included
Batteries Included
Digital Display Screen Type
LCD Touchscreen
Includes Software
Software Included
Battery Run Time
10 hr
Power Source
Rechargable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-FEV500/CCS1 PRO
- Zoro #
- G824081084
- UPC #
- 0195112153833
- Country of Origin
- United Kingdom
Details
- Batteries Included
- Batteries Included
- Digital Display Screen Type
- LCD Touchscreen
- Includes Software
- Software Included
- Battery Run Time
- 10 hr
- Item
- EV Charging Station Tester
- Power Source
- Rechargable Battery
- Includes
- Li-Ion Battery, TP165X Remote Control Probe, TruTest(TM) Software License, USB-C to USB-A Cable
- Number of Batteries Required
- 1
- Standards
- IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034
- Testing Functions
- CCS Low-Level Communication Testing, Insulation Monitoring Device Testing, Insulation Resistance, Load Testing, Residual Voltage Testing
Description
EV Charging Station Tester, Power Source Rechargable Battery, Standards IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034, Includes Li-Ion Battery, TP165X Remote Control Probe, TruTest(TM) Software License, USB-C to USB-A Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.