Shop METHOD
See all product information
Create Account
01239, All Surface Cleaner, Lime & Sea Salt, 28 Oz Bottle
Mfr # MTH01239
Zoro # G811231973
product price:Â
$
62.65
/ea
Key Features
Surfaces for Use On
Glass, Marble, Metal, Tile, Sealed Stone, Wood
Size
28 oz
Fragrance
Lime and Sea Salt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTH01239
- Zoro #
- G811231973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 28 oz
Details
- Item
- All-Purpose Cleaner
- Surfaces for Use On
- Glass, Marble, Metal, Tile, Sealed Stone, Wood
- Fragrance
- Lime and Sea Salt
Description
Naturally derived all-purpose cleaner delivers safe, effective cleaning for most non-porous surfaces including counters, tile, stone, wood and glass. Powergreen Technology uses non-toxic ingredients for surface specific cleaning performance. Triclosan free. Application: Bathrooms, Kitchens, Hard Non-Porous Surfaces, General Purpose, Applicable Material: Glass, Marble, Metal, Tile, Sealed Stone, Wood, Chemical Compound: D-Glucopyranose, Oligomers, Decyl Octyl Glycosides, Dirt Types: Grease, Grime.
Restrictions
Hazardous material