Zoro Homepage

28 oz Personal Soaps 4 PK

  • Mfr # 328111

  • Zoro # G805695408


product price: $43.99
/pk 4, $11.00/ea

Key Features

Form
Foam
Fragrance
Sweetwater
For Use On
Dirt, Germs, Grease, Soil
Package Type
Plastic Tub
For Use With
Method® Foaming Hand Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328111
Zoro #
G805695408
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz

Details

Item
Personal Soaps
Form
Foam
Fragrance
Sweetwater
For Use On
Dirt, Germs, Grease, Soil
Package Type
Plastic Tub
For Use With
Method® Foaming Hand Pumps
Application
Hand
Color
Clear
Cleaner Container Type
Plastic Tub
Soap/Lotion Type
Foam

Description

Use this refill product to replenish foaming hand wash product in your method soap pump. Formula made with plant based cleansers without parabens or phthalates. This refill product comes in an adorably chubby tub made with recycled plastic (PCR) and designed to be recycled again. 35% less plastic than using three new bottles. Cruelty free formula. Tested by people, not on animals. Proudly doing business with a purpose.


  • • Refills your Method® gel hand wash bottle 2.8X (to be super exact).
  • • Made with plant-based cleansers.
  • • Made without parabens or phthalates.
  • • 35% less plastic than using three new bottles.
  • • Bottle made with recycled plastic (PCR) and designed to be recycled.
  • • Cruelty free. Tested by people, not on animals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.