Zoro Homepage
This item is Discontinued.
No Product Image Available

34 oz Plastic Pouch, 6 PK (Discontinued)

  • Mfr # MTH01181
  • Zoro # G7520469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH01181
Zoro #
G7520469
UPC #
10817939011819
Country of Origin
United States

Dimensions

Size
34 oz

Details

Fragrance
Waterfall
Application
Hand
Packaging Type
Plastic Pouch
Soap/Lotion Type
Gel
Standards
Cradle to Cradle Certified™ Silver
Color
Aqua
For Use With
Gel Hand Pumps
Weight
14.37 lbs

Description

Method® Gel Hand Wash Refill, Waterfall, 34 oz Pouch, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.