Zoro Homepage

All Purpose Cleaner, 28 fl oz, French Lavender, 8 PK

  • Mfr # 00005

  • Zoro # G815140301


product price: $78.69
/pk 8, $9.84/ea
Free Shipping & Returns

Key Features

Container Size
28 fl oz
Cleaner Form
Spray
Fragrance
French Lavender
Color
Purple
Depth
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00005
Zoro #
G815140301
UPC #
-
Country of Origin
United States

Dimensions

Container Size
28 fl oz
Depth
6.6 in
Height
13.4 in
Width
10.7 in

Details

Item
All Purpose Cleaner
Cleaner Form
Spray
Fragrance
French Lavender
Color
Purple
Cleaner Chemical Product Grouping
Multipurpose Cleaner

Description

Grease and grime don't stand a chance with this all-purpose cleaner spray. It puts powerful, plant-based cleaning agents in your grasp. With a biodegradable formula, each squirt cuts through dirt and gunk, leaving behind the pleasant scent of victory. French Lavender is an enchanting medley of lavender, bergamot, purple sage and chamomile - like a brief respite to the French countryside.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.