
All Purpose Cleaner, Spray, 28 fl oz, Lime + Sea Salt, 8 PK
Mfr # 01239
Zoro # G615140303
product price: $55.65
/pk 8, $6.96/eaKey Features
Container Size
28 fl oz
Container Type
Spray
Fragrance
Lime + Sea Salt
Cleaner Form
Spray
Primary Chemical
Coconut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01239
Zoro #
G615140303
UPC #
-
Country of Origin
United States
Dimensions
Container Size
28 fl oz
Height
13.2 in
Width
10.8 in
Depth
6.8 in
Details
Item
All Purpose Cleaner
Container Type
Spray
Fragrance
Lime + Sea Salt
Cleaner Form
Spray
Primary Chemical
Coconut
Color
Green
Removes
Dirt
Application
Multipurpose
Cleaner Chemical Product Grouping
Surface Cleaner
Description
Grease and grime don't stand a chance with this all-purpose cleaner spray. It puts powerful, plant-based cleaning agents in your grasp. With a biodegradable formula, each squirt cuts through dirt and gunk, leaving behind the pleasant scent of victory. The lime and sea salt scent makes spring cleaning more like spring break.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.