
All Purpose Cleaner, Spray Bottle, 28 fl oz, Pink Grapefruit, 8 PK
Mfr # 00010
Zoro # G315140337
product price: $76.99
/pk 8, $9.62/ea
Free Shipping & Returns
Key Features
Container Size
28 fl oz
Cleaner Form
Spray
Fragrance
Pink Grapefruit
Primary Chemical
Sodium Carbonate
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00010
Zoro #
G315140337
UPC #
-
Country of Origin
United States
Dimensions
Container Size
28 fl oz
Width
10.8 in
Depth
6.8 in
Height
13.2 in
Details
Item
All Purpose Cleaner
Container Type
Spray Bottle
Cleaner Form
Spray
Fragrance
Pink Grapefruit
Primary Chemical
Sodium Carbonate
Color
Pink
Cleaner Chemical Product Grouping
Surface Cleaner
Removes
Grease and grime
Application
Dirt Remover
Description
Grease and grime don't stand a chance with this all-purpose cleaner spray. It puts powerful, plant-based cleaning agents in your grasp. With a biodegradable formula, each squirt cuts through dirt and gunk, leaving behind the pleasant scent of victory. Vibrant medley scent is refreshing fusion of pink grapefruit, blood orange and cassis.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.