Zoro Homepage

All-Purpose Cleaning Wipes, French Lavender, 70 Wipes

  • Mfr # 338520

  • Zoro # G315140146


product price: $15.49
/ea

Key Features

Color
Purple
Container Type
Tub
Number of Sheets
70
Length
8.38 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338520
Zoro #
G315140146
UPC #
-
Country of Origin
United States

Dimensions

Length
8.38 in
Width
4.25 in

Details

Color
Purple
Container Type
Tub
Number of Sheets
70
Fragrance
French Lavender

Description

Grease and grime don't stand a chance with these All-purpose Cleaning Wipes. Treated with a powerful, plant-based cleaning agent, each wipe cuts through dirt and gunk, leaving behind a pleasant scent. Cleansers derived from corn and coconut whisk away spills and splatters with ease.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.