Shop METHOD
See all product information
Create Account
Antibacterial Toilet Cleaner, Spearmint, 24 Oz Bottle, 6PK
Mfr # 01221CT
Zoro # G610826288
product price:Â
$
53.45
/pk of 6, $8.91/ea
Key Features
Fragrance
Spearmint
Cleaner Form
Liquid
Primary Chemical
Citric Acid
Color
Blue
Application
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01221CT
- Zoro #
- G610826288
- UPC #
- 817939012215
- Country of Origin
- United States
Dimensions
- Container Size
- 24 fl oz
Details
- Item
- Toilet Bowl Cleaner
- Fragrance
- Spearmint
- Cleaner Form
- Liquid
- Primary Chemical
- Citric Acid
- Color
- Blue
- Application
- Multipurpose
- Container Type
- Bottle
- Series
- No Series
Description
This cleaner uses ingredients like citric acid to clean and sanitize in one easy step. Kills 99.9% of germs such as Influenzas A Flu Virus, Staphylococcus aureus, Rhinovirus, Escherichia coli, Enterobacter aerogenes, and Salmonella enterica on hard, non-porous surfaces when used as directed. Use product as a toilet bowl cleaner, toilet seat cleaner and under to clean under the rim and disinfect. Leaves a crisp spearmint scent. Application: Toilet Bowl; Applicable Material: Porcelain; Chemical Compound: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides; Dirt Types: Grease; Grime.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.