Zoro Homepage
This item is Discontinued.
Method Bottle, 28 Oz, French Lavender, 8 PK 00005CT

Bottle, 28 Oz, French Lavender, 8 PK (Discontinued)

  • Mfr # 00005CT
  • Zoro # G510826302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00005CT
Zoro #
G510826302
UPC #
817939000052
Country of Origin
United States

Dimensions

Container Size
28 Oz

Details

Container Type
Bottle
Fragrance
French Lavender
Cleaner Form
Spray
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Color
Lavender
Surfaces for Use On
Glass; Marble; Metal; Tile; Sealed Stone; Wood
For Use On
Counters, Tile, Stone, Wood, Glass
Removes
Grease; Grime
Application
Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose
Cleaner Chemical Product Grouping
Multipurpose Cleaner

Description

All-purpose cleaner delivers effective cleaning for most hard, non-porous surfaces including counters, tile, stone, wood and glass. Formula has plant-based cleaning power to cut through grease and grime, while leaving behind a fresh scent. This powerful cleaner is ideal for commercial and institutional cleaning applications. Cruelty free. Tested by people, not on animals. Bottle minus nozzle made with recycled plastic PCR. Application: Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose; Applicable Material: Glass; Marble; Metal; Tile; Sealed Stone; Wood; Chemical Compound: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides; Dirt Types: Grease; Grime.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.