This item is Discontinued.

This item is Discontinued.
Cleaners & Detergents, Plastic Bottle, Citron, 8 PK (Discontinued)
Mfr #
MTH01743
Zoro #
G7727341
UPC # 10817939017439
Country of Origin Algeria
Category Disinfectants and Sanitizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTH01743
- Zoro #
- G7727341
- UPC #
- 10817939017439
- Country of Origin
- Algeria
Details
- Container Type
- Plastic Bottle
- Fragrance
- Citron
- Item
- Cleaners & Detergents
- Primary Chemical
- Citric Acid Solution; Methanol; Sodium Lauryl Sulfate
- Capacity
- 28 oz
- Surface
- Glass; Stone; Tile; Wood
- For Use On
- Glass; Stone; Tile; Wood
- Physical Form
- Liquid
- Effective to Remove
- Grease; Grime
- Application
- Bathrooms; Kitchen
- Standards
- Cradle to Cradle Certifiedâ„¢ Gold
- Net Weight
- 16 lbs
Description
Method® Antibacterial Spray, Citron Scent, 28 oz Plastic Bottle, 8/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.