Zoro Homepage
This item is Discontinued.
Method Dish Soap, Clementine, 18 oz Pump Bottle 81793900735

Dish Soap, Clementine, 18 oz Pump Bottle (Discontinued)

  • Mfr # 81793900735
  • Zoro # G7579847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81793900735
Zoro #
G7579847
UPC #
817939007358
Country of Origin
United States

Dimensions

Cleaner Container Size
18 oz
Size
18 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Pump Bottle
Fragrance
Clementine
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Chemicals For Use On
Ceramic; Fiberglass; Plastic; Porcelain; Metal
Form
Liquid
For Use On
Ceramic; Fiberglass; Plastic; Porcelain; Metal
Standards
Cradle to Cradle Certified™ Silver
Application
Dishes; Pots and Pans; Silverware
Container Type
Pump Bottle
Net Weight
1.417 lbs

Description

Method® Dish Soap, Clementine, 18 oz Pump Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.