
Dish Soap, Lime and Sea Salt, 18 oz Pump Bottle
Mfr # 359409
Zoro # G216042846
product price:Â $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Cleaner Form
Liquid
Fragrance
Lime & Sea Salt
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Effective to Remove
Grease, Grime
Container Size
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
359409
Zoro #
G216042846
UPC #
817939012406
Country of Origin
United States
Dimensions
Container Size
18 oz
Details
Item
Manual Dishwashing Detergents
Cleaner Form
Liquid
Fragrance
Lime & Sea Salt
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Effective to Remove
Grease, Grime
Container Type
Pump Bottle
For Use On
Ceramic, Fiberglass, Plastic, Porcelain, Metal
Standards
Cradle to Cradle Certified™ Silver
Application
Dishes; Pots and Pans; Silverware
Description
Tackle unpleasant grease and stubborn, stuck-on food with the power of a plant-based dishwashing soap. Formula is made without parabens or phthalates. Contoured shape for easy grip-ability. Streamlined body plus pump uses 35% less plastic than previous packaging. Pleasant scent leaves dishes smelling great. Cruelty free formula. Tested by people, not on animals. Proudly doing business with a purpose.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.