
Foam Hand Soap, Sea Minerals, Pump Bottle
Mfr # 00365
Zoro # G6069881
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Form
Foam
Container Type
Pump Bottle
Fragrance
Sea Minerals
Hygiene Form
Foam
Standards
Cradle to Cradle Certified™ Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00365
Zoro #
G6069881
UPC #
-
Country of Origin
United States
Dimensions
Height
3.2 in
Width
3.2 in
Length
7.9 in
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Sea Minerals
Hygiene Form
Foam
Standards
Cradle to Cradle Certified™ Silver
Application
Hand
Color
Light Blue
Packaging Type
Pump Bottle
Capacity
10 oz
Weight
0.795 lbs
Dirt Types
Dirt; Germs; Grease; Soil
Dated Goods
No
Recycled
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. Sea Minerals scent is a blend of bergamot, lemon, rosemary and crisp marine notes. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.