
Foam Hand Soap, Sweet Water, Pump Bottle
Mfr # 00361
Zoro # G6077399
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Form
Foam
Container Type
Pump Bottle
Fragrance
Sweet Water
Hygiene Form
Foam
Packaging Type
Pump Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00361
Zoro #
G6077399
UPC #
-
Country of Origin
United States
Dimensions
Height
3.2 in
Width
3.2 in
Length
7.9 in
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Sweet Water
Hygiene Form
Foam
Packaging Type
Pump Bottle
Standards
Cradle to Cradle Certified™ Silver
Color
Clear
Application
Hand
Capacity
10 oz
Weight
0.794 lbs
Dirt Types
Dirt; Germs; Grease; Soil
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. Sweet Water blends light fragrance notes of grapefruit, dewy lemon leaf, petals of star jasmine and lily of the valley. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.