
Foam Personal Soaps, Green Tea & Aloe, Pump Bottle
Mfr # 00362
Zoro # G6082341
product price: $6.75
/eaKey Features
Form
Foam
Container Type
Pump Bottle
Fragrance
Green Tea & Aloe
Packaging Type
Pump Bottle
Hygiene Form
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00362
Zoro #
G6082341
UPC #
817939003626
Country of Origin
United States
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Green Tea & Aloe
Packaging Type
Pump Bottle
Hygiene Form
Foam
Standards
Cradle to Cradle Certified™ Silver
Application
Hand
Color
Light Green
Weight
0.8 lbs
Capacity
10 oz
Dirt Types
Dirt; Germs; Grease; Soil
Description
Method® Foaming Hand Wash, Green Tea & Aloe, 10 oz Pump Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.