
Foam Personal Soaps, Lemon Mint, Pump Bottle
Mfr # 11621
Zoro # G6077003
product price: $5.99
/eaKey Features
Hygiene Form
Foam
Standards
Cradle to Cradle Certifiedâ„¢ Silver
Fragrance
Lemon Mint
Packaging Type
Pump Bottle
Color
Lemon Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11621
Zoro #
G6077003
UPC #
817939011621
Country of Origin
United States
Details
Hygiene Form
Foam
Standards
Cradle to Cradle Certifiedâ„¢ Silver
Fragrance
Lemon Mint
Packaging Type
Pump Bottle
Color
Lemon Yellow
Item
Personal Soaps
Application
Hand
Weight
0.833 lbs
Capacity
10 oz
Dirt Types
Dirt; Germs; Grease; Soil
Description
Method® Foaming Hand Wash, Lemon Mint, 10 oz Pump Bottle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.