
Foam Personal Soaps, Pink Grapefruit, Pump Bottle, 6 PK
Mfr # 01361
Zoro # G6103192
product price: $35.99
/pk 6, $6.00/eaKey Features
Form
Foam
Container Type
Pump Bottle
Fragrance
Pink Grapefruit
Packaging Type
Pump Bottle
Standards
Cradle to Cradle Certified™ Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01361
Zoro #
G6103192
UPC #
10817939013615
Country of Origin
United States
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Pink Grapefruit
Packaging Type
Pump Bottle
Standards
Cradle to Cradle Certified™ Silver
Application
Hand
Color
Light Pink
Hygiene Form
Foam
Capacity
10 oz
Weight
5 lbs
Dirt Types
Dirt; Germs; Grease; Soil
Description
Method® Foaming Hand Wash, Pink Grapefruit, 10 oz Pump Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.