
Foam Personal Soaps, Waterfall, Pump Bottle, 6 PK
Mfr # 01160
Zoro # G6072015
product price: $39.75
/pk 6, $6.63/eaKey Features
Form
Foam
Container Type
Pump Bottle
Fragrance
Waterfall
Application
Hand
Hygiene Form
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01160
Zoro #
G6072015
UPC #
10817939011604
Country of Origin
United States
Details
Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Waterfall
Application
Hand
Hygiene Form
Foam
Packaging Type
Pump Bottle
Standards
Cradle to Cradle Certified™ Silver
Color
Aqua
Weight
5 lbs
Capacity
10 oz
Dirt Types
Dirt; Germs; Grease; Soil
Description
Method® Foaming Hand Wash, Waterfall, 10 oz Pump Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.