Zoro Homepage

Foaming Hand Soap, Lemon Mint, 10 fl oz

  • Mfr # 01162

  • Zoro # G115140223


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Form
Foam
Color
Yellow
Width
3.2 in
Length
7.9 in
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01162
Zoro #
G115140223
UPC #
-
Country of Origin
United States

Dimensions

Width
3.2 in
Length
7.9 in
Height
3.2 in

Details

Item
Hand Soap
Form
Foam
Color
Yellow
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. This refreshing Lemon Mint scent evokes the vibrant zest of lemons with a minty herbal hint. Recycled pump bottle makes it easy to dispense and apply this hand soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.