
Foaming Hand Soap, Lemon Mint, 10 fl oz, 6PK
Mfr # 01162
Zoro # G015140309
product price: $53.85
/pk 6, $8.98/eaKey Features
Form
Foam
Width
8.5 in
Height
6.9 in
Length
10.3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01162
Zoro #
G015140309
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Height
6.9 in
Length
10.3 in
Details
Item
Hand Soap
Form
Foam
Color
Yellow
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. This refreshing Lemon Mint scent evokes the vibrant zest of lemons with a minty herbal hint. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.