Zoro Homepage

Foaming Hand Soap, Sea Minerals, 10 fl oz, 6PK

  • Mfr # 00365

  • Zoro # G615140204


product price: $51.29
/pk 6, $8.55/ea

Key Features

Form
Foam
Color
Blue
Length
10.3 in
Width
8.5 in
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00365
Zoro #
G615140204
UPC #
-
Country of Origin
United States

Dimensions

Length
10.3 in
Width
8.5 in
Height
6.9 in

Details

Item
Hand Soap
Form
Foam
Color
Blue
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. Sea Minerals scent is a blend of bergamot, lemon, rosemary and crisp marine notes. Recycled pump bottle makes it easy to dispense and apply this hand soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.