Zoro Homepage

Foaming Hand Soap, Sweet Water, 10 fl oz, 6PK

  • Mfr # 00361

  • Zoro # G415140190


product price: $53.85
/pk 6, $8.98/ea

Key Features

Form
Foam
Length
10.3 in
Color
No Color
Height
6.9 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00361
Zoro #
G415140190
UPC #
-
Country of Origin
United States

Dimensions

Length
10.3 in
Height
6.9 in
Width
8.5 in

Details

Item
Hand Soap
Form
Foam
Color
No Color
Recycled Total
0%
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. Sweet Water blends light fragrance notes of grapefruit, dewy lemon leaf, petals of star jasmine and lily of the valley. Recycled pump bottle makes it easy to dispense and apply this hand soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.