
Foaming Hand Wash, Coconut Water, 10 fl oz
Mfr # 01854
Zoro # G715140272
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Form
Foam
Height
3.1 in
Length
7.6 in
Width
3.1 in
Color
No Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01854
Zoro #
G715140272
UPC #
-
Country of Origin
United States
Dimensions
Height
3.1 in
Length
7.6 in
Width
3.1 in
Details
Item
Hand Soap
Form
Foam
Color
No Color
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. Coconut Water scent is like a light tropical breeze. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.