
Foaming Hand Wash, Coconut Water, 10 fl oz, 6PK
Mfr # 01854
Zoro # G915140232
product price: $41.25
/pk 6, $6.88/eaKey Features
Form
Foam
Length
9.9 in
Width
8.3 in
Height
6.8 in
Color
No Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01854
Zoro #
G915140232
UPC #
-
Country of Origin
United States
Dimensions
Length
9.9 in
Width
8.3 in
Height
6.8 in
Details
Item
Hand Soap
Form
Foam
Color
No Color
Dated Goods
No
Recycled Total
0%
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Foaming Hand Soap leaves your hands feeling soft and clean. Simply pump, lather and rinse. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients without parabens or phthalates. Coconut Water scent is like a light tropical breeze. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.