Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foaming Hand Wash, French Lavender Scent, 10 oz, 6PK

  • Mfr # 383154

  • Zoro # G916042641


product price: $41.39
/pk 6, $6.90/ea

Key Features

Form
Foam
Soap/Lotion Type
Foam
Fragrance
French Lavender
Container Type
Pump Bottle
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383154
Zoro #
G916042641
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hand Soap
Form
Foam
Soap/Lotion Type
Foam
Fragrance
French Lavender
Container Type
Pump Bottle
Standards
Cradle to Cradle Certified® Silver
Color
Lavender

Description

This foaming hand wash soap is made with plant based cleansers that leave hands feeling clean and soft and sublimely scented. The formula is made without parabens or phthalates. These foaming hand washes are available in a variety of nature inspired fragrances. Bottles, minus pumps, made with 100% recycled plastic PCR. Cruelty free formula. Tested by people, not on animals. Proudly doing business with a purpose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.