
Gel Hand Soap, French Lavender, Pump Bottle
Mfr # 00031
Zoro # G6079541
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Form
Gel
Container Type
Pump Bottle
Fragrance
French Lavender
Packaging Type
Pump Bottle
Color
Lavender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00031
Zoro #
G6079541
UPC #
-
Country of Origin
United States
Dimensions
Height
3.3 in
Width
3.3 in
Length
6.9 in
Details
Item
Hand Soap
Form
Gel
Container Type
Pump Bottle
Fragrance
French Lavender
Packaging Type
Pump Bottle
Color
Lavender
Standards
Cradle to Cradle Certified™ Silver
Application
Hand
Hygiene Form
Gel
Capacity
12 oz
Weight
0.89 lbs
Dirt Types
Dirt; Germs; Grease; Soil
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Use this Gel Hand Soap to focus on what you're using to wash your hands instead of where they have been. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients, and without parabens or phthalates. French Lavender is an enchanting medley of lavender, bergamot, purple sage and chamomile - like a brief respite to the French countryside. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.