
Gel Hand Soap, Pink Grapefruit, 12 fl oz, 6PK
Mfr # 00039
Zoro # G215140260
product price: $45.79
/pk 6, $7.63/eaKey Features
Color
Pink
Height
7 in
Length
10.3 in
Width
7.5 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00039
Zoro #
G215140260
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Length
10.3 in
Width
7.5 in
Details
Item
Hand Soap
Color
Pink
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Use this Gel Hand Soap to focus on what you're using to wash your hands instead of where they have been. Biodegradable formula is made with plant-based cleansers and other thoughtful ingredients, and without parabens or phthalates. Pink Grapefruit scent is a peppy fusion of pink grapefruit, blood orange and cassis fragrance notes. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.