
Gel Hand Soap, Sweet Water, 12 fl oz, 6PK
Mfr # 00034
Zoro # G715140227
product price: $40.75
/pk 6, $6.79/eaKey Features
Length
10.3 in
Color
No Color
Height
7 in
Width
7.5 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034
Zoro #
G715140227
UPC #
-
Country of Origin
United States
Dimensions
Length
10.3 in
Height
7 in
Width
7.5 in
Details
Item
Hand Soap
Color
No Color
Assembly Required
No
Recycled Total
0%
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Use this Gel Hand Soap to focus on what you're using to wash your hands instead of where they have been. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients, and without parabens or phthalates. French Lavender is an enchanting medley of lavender, bergamot, purple sage and chamomile - like a brief respite to the French countryside. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.