
Gel Hand Soap, Sweet Water, Pump Bottle
Mfr # 00034
Zoro # G6077344
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Form
Gel
Container Type
Pump Bottle
Fragrance
Sweet Water
Packaging Type
Pump Bottle
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034
Zoro #
G6077344
UPC #
-
Country of Origin
United States
Dimensions
Height
3.3 in
Width
3.3 in
Length
6.9 in
Details
Item
Hand Soap
Form
Gel
Container Type
Pump Bottle
Fragrance
Sweet Water
Packaging Type
Pump Bottle
Color
Clear
Standards
Cradle to Cradle Certified™ Silver
Hygiene Form
Gel
Application
Hand
Capacity
12 oz
Weight
0.88 lbs
Dirt Types
Dirt; Germs; Grease; Soil
Assembly Required
No
Recycled Total
0%
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Use this Gel Hand Soap to focus on what you're using to wash your hands instead of where they have been. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients, and without parabens or phthalates. French Lavender is an enchanting medley of lavender, bergamot, purple sage and chamomile - like a brief respite to the French countryside. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.