Zoro Homepage

Gel Hand Soap, Waterfall, 12 fl oz

  • Mfr # 00379

  • Zoro # G515140151


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Length
6.9 in
Height
3.3 in
Width
3.3 in
Color
Green
Dated Goods
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00379
Zoro #
G515140151
UPC #
-
Country of Origin
United States

Dimensions

Length
6.9 in
Height
3.3 in
Width
3.3 in

Details

Item
Hand Soap
Color
Green
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%

Description

Use this Gel Hand Soap to focus on what you're using to wash your hands instead of where they have been. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients, and without parabens or phthalates. French Lavender is an enchanting medley of lavender, bergamot, purple sage and chamomile - like a brief respite to the French countryside. Recycled pump bottle makes it easy to dispense and apply this hand soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.