
Gel Hand Soap, Waterfall, 12 fl oz, 6PK
Mfr # 00379
Zoro # G915140119
product price: $53.85
/pk 6, $8.98/eaKey Features
Color
Green
Length
10.3 in
Width
7.5 in
Height
7 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00379
Zoro #
G915140119
UPC #
-
Country of Origin
United States
Dimensions
Length
10.3 in
Width
7.5 in
Height
7 in
Details
Item
Hand Soap
Color
Green
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Use this Gel Hand Soap to focus on what you're using to wash your hands instead of where they have been. Heavenly scented, biodegradable formula is made with plant-based cleansers and other thoughtful ingredients, and without parabens or phthalates. French Lavender is an enchanting medley of lavender, bergamot, purple sage and chamomile - like a brief respite to the French countryside. Recycled pump bottle makes it easy to dispense and apply this hand soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.