Zoro Homepage
This item is Discontinued.
Method Gel Personal Soaps, Waterfall, Pump Bottle, 6 PK MTH00379

Gel Personal Soaps, Waterfall, Pump Bottle, 6 PK (Discontinued)

  • Mfr # MTH00379
  • Zoro # G6075472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH00379
Zoro #
G6075472
UPC #
20817939003798
Country of Origin
United States

Details

Item
Hand Soap
Form
Gel
Container Type
Pump Bottle
Fragrance
Waterfall
Color
Aqua
Hygiene Form
Gel
Application
Hand
Standards
Cradle to Cradle Certified™ Silver
Packaging Type
Pump Bottle
Weight
5.7 lbs
Capacity
12 oz
Dirt Types
Dirt; Germs; Grease; Soil

Description

Method® Gel Hand Wash, Waterfall, 12 oz Pump Bottle, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.