
Gel Personal Soaps, French Lavender, Pump Bottle, 6 PK
Mfr # MTH00031
Zoro # G6077380
product price: $29.96
/pk 6, $4.99/eaKey Features
Form
Gel
Container Type
Pump Bottle
Fragrance
French Lavender
Standards
Cradle to Cradle Certified™ Silver
Packaging Type
Pump Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTH00031
Zoro #
G6077380
UPC #
20817939000315
Country of Origin
United States
Details
Item
Hand Soap
Form
Gel
Container Type
Pump Bottle
Fragrance
French Lavender
Standards
Cradle to Cradle Certified™ Silver
Packaging Type
Pump Bottle
Application
Hand
Color
Lavender
Hygiene Form
Gel
Capacity
12 oz
Weight
5.7 lbs
Dirt Types
Dirt; Germs; Grease; Soil
Description
Method® Gel Hand Wash, French Lavender, 12 oz Pump Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.