Zoro Homepage

Glass and Surface Cleaner, Mint, 28 oz Spray Bottle

  • Mfr # 336866

  • Zoro # G615661242


product price: $7.65
/ea

Key Features

Cleaner Form
Spray
Container Type
Spray Bottle
Chemicals For Use On
Glass, Marble, Metal, Tile, Sealed Stone, Wood
Fragrance
Mint
Standards
Cradle to Cradle Certified Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336866
Zoro #
G615661242
UPC #
817939000038
Country of Origin
United States

Dimensions

Size
28 oz

Details

Cleaner Form
Spray
Container Type
Spray Bottle
Chemicals For Use On
Glass, Marble, Metal, Tile, Sealed Stone, Wood
Fragrance
Mint
Standards
Cradle to Cradle Certified Gold
Effective to Remove
Grease, Grime
Item
Glass Cleaners
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides

Description

Safe, effective cleaning for glass surfaces. If you're under the impression that in order to attain a gleaming, streak-free shine on your glass surfaces ammonia has to be involved, you're in for a real treat. This plant-based cleaner eliminates dirt, dust and pesky handprints with no streaks or chemical stank. Cleans windows, glass tile, glass tables and mirrors. Bottle minus nozzle & lid made from recycled plastic PCR.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.