17 x 8.5 in. 5 x 5 in. Bronze with Matte Black Lip Wheel

  • Mfr # MRWMR31278550900

  • Zoro # G616346803


product price:  $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRWMR31278550900
Zoro #
G616346803
UPC #
-
Country of Origin
China

Description

The mr101 beadlock is the premier wheel in off road racing These light weight raw machined wheels are beefed up in all the right places to give you the ultimate in strength The beadlock ring is forged from 6061 aluminum and fastens using grade 8 zinc plated bolts Features Designed to withstand demanding racing conditions Groundbreaking design customizes the exterior Reliable materials ensure superior quality and strength Specifications Size 17 x 8 5 in Color Matte Black & Bronze Bolt Pattern Size 5 x 5" Hub 71 5 mm Wheel Size 17 x 8 5" Weight 32 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.