Zoro Homepage

17 x 9 in. Standard 5 on 5 Bolt Pattern 4.5 in. Back Space 12 Offset, Matte Black

  • Mfr # MRWMR30179050512N

  • Zoro # G016346809


product price: $442.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRWMR30179050512N
Zoro #
G016346809
UPC #
-
Country of Origin
China

Description

Features Timeless 10 spoke design looks great on any vehicle Stainless steel bolts on the outer lip Push through hub covers Machined method name on spoke Matte clear coat finish Specifications Color Finish Matte Black Material Aluminum Alloy Wheel Size 17 x 9 in Bolt Pattern 5 on 5 Backspacing 4 5" Offset 12 mm Weight 33 2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.