18 x 9 in. NV 6 on 5.5 Bolt Pattern 4.5 in. Back Space 12 Offset, Machined with Black Lip

  • Mfr # MRWMR30589060312N

  • Zoro # G916346862


product price:  $456.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRWMR30589060312N
Zoro #
G916346862
UPC #
-
Country of Origin
China

Description

Features Every wheel is engineered and designed for it intended use having been thru numerous finite element analysis and field tests The result is a wheel that is lighter stronger faster Specifications Color Finish Machined with Black Lip Material Aluminum Alloy Wheel Size 18 x 9 in Bolt Pattern 6 on 5 5 Backspacing 4 5" Offset 12 mm Weight 35 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.