
Refill + Reuse Foaming Hand Soap Refill Kit, Sea Minerals
Mfr # 356001
Zoro # G415661275
product price: $27.79
/eaKey Features
Form
Foam
Container Size
1 oz
Container Type
Bottle
Fragrance
Sea Minerals
Soap/Lotion Type
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
356001
Zoro #
G415661275
UPC #
843536107764
Country of Origin
United States
Dimensions
Container Size
1 oz
Details
Item
Hand Soap
Form
Foam
Container Type
Bottle
Fragrance
Sea Minerals
Soap/Lotion Type
Foam
Includes
(1) 10 oz Bottle Dispenser; (2) 1 oz Concentrate Refill Bottles
Standards
ACMI AP Non-Toxic Certified
Color
Clear
Description
Concentrated foaming hand soap refill is perfect for everyday use. Diluted formula is dermatologist tested for sensitive skin and made with plant-based cleaners. Made without parabens or phthalates. Cruelty free, tested by people, not on animals.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.