Zoro Homepage

Refill + Reuse Foaming Hand Soap Refill, Sea Minerals, 1 oz Refill Bottle, 2PK

  • Mfr # 356009

  • Zoro # G215661215


product price: $14.35
/pk 2, $7.18/ea

Key Features

Form
Foam
Fragrance
Sea Minerals
Standards
ACMI AP Non-Toxic Certified
Container Type
Bottle
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356009
Zoro #
G215661215
UPC #
843536107801
Country of Origin
United States

Dimensions

Container Size
1 oz

Details

Item
Hand Soap
Form
Foam
Fragrance
Sea Minerals
Standards
ACMI AP Non-Toxic Certified
Container Type
Bottle
Color
Clear
Soap/Lotion Type
Foam

Description

Concentrated foaming hand soap refill is perfect for everyday use. Diluted formula is dermatologist tested for sensitive skin and made with plant-based cleaners. Made without parabens or phthalates. Cruelty free, tested by people, not on animals.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.