
Refill + Reuse Foaming Hand Soap Refill, Sweetwater, 1 oz Refill Bottle, 2PK
Mfr # 356011
Zoro # G915661157
product price: $17.49
/pk 2, $8.75/eaKey Features
Form
Foam
Container Size
1 oz
Soap/Lotion Type
Foam
Container Type
Bottle
Fragrance
Sweetwater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
356011
Zoro #
G915661157
UPC #
843536107818
Country of Origin
United States
Dimensions
Container Size
1 oz
Details
Item
Hand Soap
Form
Foam
Soap/Lotion Type
Foam
Container Type
Bottle
Fragrance
Sweetwater
Color
Clear
Standards
ACMI AP Non-Toxic Certified
Description
Concentrated foaming hand soap refill is perfect for everyday use. Diluted formula is dermatologist tested for sensitive skin and made with plant-based cleaners. Made without parabens or phthalates. Cruelty free, tested by people, not on animals.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.