Zoro Homepage

Squirt + Mop Hard Floor Cleaner, Lemon Ginger, 25 fl oz, 6PK

  • Mfr # 00563

  • Zoro # G515140120


product price: $72.19
/pk 6, $12.03/ea

Key Features

Color
Yellow
Length
9.6 in
Width
9.4 in
Height
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00563
Zoro #
G515140120
UPC #
-
Country of Origin
United States

Dimensions

Length
9.6 in
Width
9.4 in
Height
6.4 in

Details

Color
Yellow

Description

Squirt and Mop Hard Floor Cleaner delivers one-step cleaning with an ergonomic nozzle spray that covers floors in fewer sweeps and helps avoid puddling. With plant-based cleaners, this biodegradable formula helps remove dirt and residue without rinsing and leaves behind a shine. Cleaner is designed to clean linoleum, vinyl, laminate and tile floors. Lemon Ginger scent offers an invigorating fragrance full of bright citrus notes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.